Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3774549

Global Industrial™ Spring Lift Platform for 6 Bushel Box Truck

Product Description
✓ Promotes the ergonomic loading & unloading of material in bins and box trucks
✓ Includes 4 stainless steel springs with rust-resistant fabric covering
✓ Designed to securely fit inside a 6-bushel box truck

The Global Industrial™ Spring Lift Platform for 6-Bushel Box Trucks is an ergonomic solution for keeping cargo at a comfortable working height while reducing operator strain. Constructed from a powder-coated steel frame and white Glosstex vinyl-coated nylon material, this platform is designed to automatically raise loads of up to 150 lbs. as items are removed to reduce excessive bending and reaching. Ideal for use in warehouses, hospitality settings, healthcare facilities, and other material handling environments, this unit includes four stainless steel springs with rust-inhibiting nylon covers and S-hooks for quick attachment and easy installation.

  • Platform can support up to 150 lbs.
  • PRICE
    $59.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length24-13/16 in
    Width14-3/16 in
    Height2 in
    Weight Capacity150 lbs

    Product Details

    TypeSpring Lift
    ColorWhite
    Manufacturers Part NumberB3774549
    Accessory TypePlatform for 6 Bushel Box Truck
    Capacity Bushel6
    BrandGlobal Industrial