Features:
- Outstanding mechanical characteristics
- AISI 420 stainless steel
Weights & Dimensions
| Length | 8-11/16 |
| Weight | 1 lbs |
| Head Weight | 0.75 lbs |
| Head Length | 3-9/16 in |
Product Details
| Type | Ball Pein Hammer |
| Handle Material | Stainless Steel |
| Head Material | Stainless Steel |
| Manufacturers Part Number | 013770634 |
| Brand | Beta |