Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groz

Model # :WBB3181379

MPN #: CPID/3/16

Groz Cross Pein Hammer, 48 oz. Head, 16"L Handle

Product Description
The Groz Cross Pein Hammer with our unique indestructible handle technology is a must-have tool for blacksmiths.

The handle of our hammers is constructed with 4 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. These hammers conform to ANSI standards and are useful in heavy forging, bending, and shaping of metal, spreading metal, driving punches and chisels, driving masonry drills, concrete and stonework, and starting panel pins and tacks.

Applications:
  • Agriculture
  • Construction
  • Automotive
  • Industrial
  • Hardware
  • DIY


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Head Weight3.5 lbs

Product Details

TypeCross Pein Hammer
Handle MaterialSteel, Rubber
Head MaterialSteel
Manufacturers Part NumberCPID/3/16
BrandGroz

Compliance & Certifications

CertificationsANSI