Features
- 18" usable depth
- Cage Nut or 10-32 Tapped Rails
- 19" EIA 310-D compliant
- Made in the USA
- Limited Lifetime Warranty
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 18 in |
| Height | 31-1/8 in |
| Weight Capacity | 300 lbs |
| Weight | 13.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Rack/Cabinet |
| Rack Spaces | 16U |
| Color | Black |
| Door Type | No Doors |
| Material | Steel |
| Description | V-Line Wall Mount Rack |
| Manufacturers Part Number | 1915-3-301-16 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | TAA Compliant |