Global Industrial
Model # :WBB2205597
Global Industrial Cardboard Corrugated Boxes, 16"L x 12"W x 12"H, White - Pkg Qty 25
|
Questions & Answers (0)
Product Description
Cardboard Corrugated Boxes 16" x 12" x 12" 200#/ECT-32, White - 25 Pack
Have your product stand out and get noticed. Applied labels and special shipping instructions stand out against the crisp white background. Preserve shipment appearance by sealing white boxes with clear carton sealing tape or white paper tape. Same strong 200#/ECT-32 construction as regular kraft cartons. Sold and shipped flat in bundle quantities.
Have your product stand out and get noticed. Applied labels and special shipping instructions stand out against the crisp white background. Preserve shipment appearance by sealing white boxes with clear carton sealing tape or white paper tape. Same strong 200#/ECT-32 construction as regular kraft cartons. Sold and shipped flat in bundle quantities.
PRICE
$101.25 Sold in packages of 25 / $4.05 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 16 in |
| Inside Width | 12 in |
| Inside Height | 12 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | White |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B2205597 |
| Brand | Global Industrial |