Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB396985

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 6"H, White - Pkg Qty 25

Product Description
Cardboard Corrugated Boxes 12" x 10" x 6" 200#/ECT-32, White - 25 Pack

Have your product stand out and get noticed.

  • Applied labels and special shipping instructions stand out against the crisp white background
  • Preserve shipment appearance by sealing white boxes with clear carton sealing tape or white paper tape
  • Same strong 200#/ECT-32 construction as regular kraft cartons
  • Sold and shipped flat in bundle quantities of 25

For help selecting the right box, click the BROCHURE tab below.

PRICE
$42.25  Sold in packages of 25 / $1.69 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
42.25
Buy 3 pkgs - 5 pkgs
40.25Save $2.00 (5%)
Buy 6+ pkgs
39.00Save $3.25 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length12 in
Inside Width10 in
Inside Height6 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorWhite
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB396985
BrandGlobal Industrial