Global Industrial
Model # :WB670560
Global Industrial Rectangular Flat Glass Convex Mirror, Indoor, 16"x24"
Write a Review
|
Questions & Answers (0)
Product Description
Safety mirrors help prevent injuries and discourage theft. Keep your products and employees safe with this glass flat mirror. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Wide angle mirrors are great in loading areas, hospitals, retail stores, markets, warehouses and more. This mirror is very easy to install with a swivel ball back.
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 24 in |
| Diameter | 16x24 in |
| Approximate Viewing Distance | 16 Ft. |
Product Details
| Type | Convex Safety Mirror |
| Color | Silver |
| Mounting Location | Wall Or Ceiling |
| Material | Glass |
| Package Quantity | 1 |
| Manufacturers Part Number | 670560 |
| Backing | Galvanized Steel |
| Indoor/Outdoor | Indoor |
| Rim Type | Steel |
| Shape | Rectangular |
| Brand | Global Industrial |