Quarter Dome Acrylic Mirror, Indoor, 26" Dia., 90° Viewing Angle
|
Questions & Answers (0)
Product Description
26" Quarter Dome Acrylic Mirror with 90° of viewing area. Quarter Dome Mirror is foam backed for extra strength, perfect for elevators or tight corners. Mounting clips included. Made in the USA.
CLEARANCE PRICE
$21.75was $65.95
Save $44.20 (67%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Diameter | 26 in |
| Approximate Viewing Distance | 26 Ft. |
Product Details
| Type | Dome Safety Mirror |
| Viewing Angle | 90 ° |
| Color | Silver |
| Mounting Location | Wall Or Ceiling |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | H141265F |
| Backing | Foam |
| Indoor/Outdoor | Indoor |
| Rim Type | None |
| Shape | Quarter Dome |
| Brand | Safety Security Products |