Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261881BC

Global Industrial™ 17" Carpet Pad, Beige, 5 Per Case

Product Description
17" Beige Carpet Pad - 5 Per Case

Carpet cleaning pad features a special binder that allows for a soft yet durable construction. Simple to use and clean. For use on standard speed floor machines. Sold 5 pads per case. WARNING: Not to be used with high speed floor machines or floor scrubbers.

PRICE
$42.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
42.95
Buy 3 units - 5 units
39.95Save $3.00 (7%)
Buy 6+ units
37.95Save $5.00 (12%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size17 in

Product Details

TypeCarpet Pad
Package Quantity5
DescriptionFor Standard Speed Floor Machines
Pad ShapeRound
ColorTan
ApplicationScrubbing
Manufacturers Part Number261881BC
Floor TypeCarpet
Machine SpeedUp To 350 rpm
BrandGlobal Industrial