Global Industrial
Model # :WB261881ES
Global Industrial 17" Stripping Pad, Gray, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
17" Gray Extreme Stripping Pad - 5 Per Case
Extreme Stripping Pad has been designed with a high content of abrasive and is ideal for the toughest stripping jobs. Quickly removes multiple layers of worn and soiled floor finishes or sealers. Superior chemical resistance. Sold 5 pads per case.
Extreme Stripping Pad has been designed with a high content of abrasive and is ideal for the toughest stripping jobs. Quickly removes multiple layers of worn and soiled floor finishes or sealers. Superior chemical resistance. Sold 5 pads per case.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 17 in |
Product Details
| Type | Stripping Pad |
| Package Quantity | 5 |
| Description | Extreme Stripping Pad |
| Pad Shape | Round |
| Color | Gray |
| Application | Stripping |
| Manufacturers Part Number | 261881ES |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete |
| Machine Speed | 350 rpm |
| Brand | Global Industrial |