Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261881BL

Global Industrial™ 17" Scrubbing Pad, Blue, 5 Per Case

Product Description
17" Blue Scrubbing Pad - 5 Per Case

Blue scrubbing pads are ideal for routine scrubbing, removes dirt and scuff marks from heavily soiled floors prior to recoating. Recommended for use on machines up to 350rpm. Sold 5 pads per case.

PRICE
$41.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
41.95
Buy 3 units - 5 units
38.95Save $3.00 (7%)
Buy 6+ units
36.95Save $5.00 (12%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size17 in

Product Details

TypeScrubbing Pad
Package Quantity5
DescriptionFor Light Duty Scrubbing
Pad ShapeRound
ColorBlue
ApplicationScrubbing
Manufacturers Part Number261881BL
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Machine SpeedUp To 350 rpm
BrandGlobal Industrial