Justrite 17 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 24"H, Yellow
|
Questions & Answers (0)
Product Description
Expand storage and safely segregate liquids.
Justrite's Piggyback Cabinets provide additional safe storage for flammables without taking up valuable floor space. Designed to mount on top of Justrite's standard 30- and 45-gallon (114 and 170L) manual or self-close cabinets, they can also be used singly as a benchtop cabinet or stacked to provide additional storage. Piggyback cabinets also lend themselves to wall mounting with the purchase of a wall hanger assembly. Includes a limited warranty of 10 years.
Justrite's Piggyback Cabinets provide additional safe storage for flammables without taking up valuable floor space. Designed to mount on top of Justrite's standard 30- and 45-gallon (114 and 170L) manual or self-close cabinets, they can also be used singly as a benchtop cabinet or stacked to provide additional storage. Piggyback cabinets also lend themselves to wall mounting with the purchase of a wall hanger assembly. Includes a limited warranty of 10 years.
PRICE
$1,345.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 24 in |
| Weight | 150 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Self Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 891720 |
| Brand | Justrite |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Yellow |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Stackable |
| Capacity | 17 gal |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, NFPA 1 |