Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Justrite

Model # :WBB3776402

MPN #: U893020

Justrite® Utili-Guard+™ Flammable Cabinet, Self Close, 30 Gal. Cap., 43"Wx22"Dx44"H,Yellow

Product Description
✓ Offers up to 28% More Storage Capacity of Flammable Liquids, than Standard Cabinets
✓ Door-Mounted Storage for Aerosols, Spray Bottles, Caulk Tubes, Paint/Stain Canisters
✓ Come standard with two shelf attachments: one for aerosol cans, and one for spray bottles.

Upgrade your hazardous material storage with the Justrite® Utili-Guard+ 30-gallon flammable safety cabinet (model U893020), designed for advanced safety, space efficiency, and streamlined organization. This yellow cabinet is ideal for modern facilities seeking greater capacity and flexible storage in a compact footprint.

When used properly as designed, safety cabinets with self-closing doors shut automatically in case of a fire. The self-closing doors, under tension, are held open by using fusible links. Under fire conditions, when the ambient temperature reaches 165 F (74 C), the links melt and the safety cabinet's self-closing doors automatically swing shut. The self-latching system engages with three stainless steel bullet-slams located at the top, bottom, and center locations of the door.

Built for compliance and peace of mind, every Utili-Guard+ flammable safety cabinet is FM approved, OSHA, NFPA 30, and IFC compliant. Key features include advanced flame arresters, a leakproof two-inch containment sump for spill control, soft-close mechanisms, reflective heavy-duty safety labels, and grounding protection. Made in the USA, each cabinet is backed by a 10-year warranty for lasting reliability. Experience smarter storage, enhanced protection, and greater efficiency with Justrite® Utili-Guard+ flammable safety cabinets.

Features:
  • Extra-deep design supports door-mounted storage and full capacity for bulk containers and safety cans
  • Provides up to 28% more storage than standard cabinets
  • Customizable door attachments organize aerosols, spray bottles, caulk tubes, and small canisters for fast access
  • Optional skid leg and tower leg kits for flexible installation


PRICE
$1,659.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth22 in
Height44 in
Weight261 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock
TypeFlammable Storage Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves1
ColorYellow
Door TypeSelf Close
StyleCabinet
Capacity30 gal
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Package Quantity1
Manufacturers Part NumberU893020
Number of Fixed Shelves1
BrandJustrite

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsOSHA, NFPA 30, IFC, FM