Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641903GC

Global Industrial™ 17" 22/120 Grit Scrub Brush for Concrete, Green

Product Description
✓ Ideal for daily scrubbing and maintenance
✓ Reaches deep into grout lines and crevices
✓ Compatible with floor scrubber models: 641410, 641411, & 641245

The Global Industrial™ 17" 22/120 Green Grit Scrub Brush is your solution to daily cleaning and maintenance. Ideal for use on a variety of floor types, this rotary brush pairs smaller diameter bristles with a larger grit size for flexibility and exceptional scrubbing power. It works by agitating cleaning chemicals to help remove built-up dirt and debris. Combining ease of use with reliable performance, this floor scrubber attachment is designed to reduce labor and increase productivity in your facility.

  • For use with Concrete, Terrazzo, Linoleum, Vinyl Tiles, Ceramic Tiles, Quarry Tiles, Non-Slip Epoxy Finish, and Raised Disc Rubber Tiles
  • Outlasts traditional floor pads up to 200 to 1
  • Saves an average of 10 hours of labor (due to the flipping, changing, & washing of traditional floor pads)
  • PRICE
    $469.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    469.95
    Buy 3 units - 5 units
    439.95Save $30.00 (6%)
    Buy 6+ units
    415.95Save $54.00 (11%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size17 in

    Product Details

    StyleBrush/Pads : Rotary
    TypeScrub Brush
    Package Quantity1
    ColorGreen
    ApplicationScrubbing
    Manufacturers Part Number641903GC
    Floor TypeConcrete, Ceramic Tile, Linoleum
    For Use WithModel 641410, 641411, 641245
    BrandGlobal Industrial