Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641903BC

Global Industrial™ 17" 50/80 Grit Scrub Brush for Concrete, Black

Product Description
✓ Ideal for general scrubbing or stripping finishes from hard surfaces
✓ Easily cleans wide grout lines
✓ Compatible with floor scrubber models: 641410, 641411, & 641245

The Global Industrial™ 17" Black Grit Scrub Brush is your solution to cleaning and stripping floors. Featuring an aggressive 50/80 grit, this rotary brush reaches deep into grout lines and crevices to easily clean heavily soiled concrete. It works by agitating cleaning chemicals to help break up and remove built-up dirt and debris. In addition to deep cleaning surfaces, this multipurpose grit brush can be used for stripping Terrazzo, Vinyl Tile, Ceramic & Quarry Tile, and Linoleum. Combining ease of use with reliable performance, this reusable floor scrubber attachment is designed to reduce labor and increase productivity in your facility.

  • Outlasts traditional floor pads up to 200 to 1
  • Saves an average of 10 hours of labor (due to the flipping, changing, & washing of traditional floor pads)
  • PRICE
    $469.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    469.95
    Buy 3 units - 5 units
    439.95Save $30.00 (6%)
    Buy 6+ units
    415.95Save $54.00 (11%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size17 in

    Product Details

    StyleBrush/Pads : Rotary
    TypeScrub Brush
    Package Quantity1
    ColorBlack
    ApplicationScrubbing
    Manufacturers Part Number641903BC
    Floor TypeConcrete, Ceramic Tile, Linoleum
    For Use WithModel 641410, 641411, 641245
    Grit50/80
    BrandGlobal Industrial