Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Command

Model # :WBB3211958

MPN #: 7100089388

3M™ Command™ 17001-6ES Utility Hook, Medium, White - Pkg Qty 12

Product Description
Life is easier when everything has its place. Organize your home damage free with Command Utility Hooks. Command Hooks let you hang what you want, where you want, without the hassle of tools and nails. Command Strips hold strongly on a variety of smooth, finished surfaces, and these adhesive hooks remove cleanly with no sticky residue or damage left behind. Now you can organize your home or office just the way you want with Command Utility Hooks.

Features:
  • Includes- 6 hooks, 12 medium indoor strips; 1 hook holds 3 lbs
  • Damage-Free Organization- Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Hooks by 3M™ are easy to use and help keep your walls looking beautiful
  • No Tools Required- Hang clipboards, brushes, dog leashes, kitchen utensils, and accessories where you want without nails or a hammer
  • Strong And Versatile- Command Utility Hooks hold strongly on a variety of indoor surfaces including painted walls, finished wood, glass, tile, metal, and other smooth surfaces
  • Removes Cleanly- Reorganize when inspiration strikes; These wall hooks leave no sticky adhesive behind; Perfect to use inside cabinets and closets, in your college dorm, apartment, home, and office


PRICE
$116.40  Sold in packages of 12 / $9.70 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4
Height6-3/4 in
SizeMedium in

Product Details

TypeUtility Hook
MaterialPlastic
Package Quantity6 Hook/12 Strips
DescriptionUtility Hook
ColorWhite
Series17001-6ES
Manufacturers Part Number7100089388
BrandCommand