Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Command

Model # :WBB3211974

MPN #: 7100278448

3M™ Command™ 17204-12ES Picture Hanging Strips, White, 10 Lbs Capacity - Pkg Qty 24

Product Description
Decorate how you want, when you want without damaging your walls. Command Picture Hanging Strips let you fearlessly hang pictures without nails or tools. Not just for picture frames, these wall hangers are also great for creating a gallery wall, hanging college dorm decor, wooden letters, nursery décor and more. These picture frame hangers click together to lock in place and keep your pictures level. When you're ready to redecorate your space, the Command Strips remove cleanly and damage free.

Features:
  • Includes- 12 Pairs of 10 lb White Command Picture Hanging Strips (24 Strips total); 4 Pairs hold 110 lbs. Maximum frame size of 18 inches x 24 inches
  • Damage-Free Decorating- Say goodbye to holes, marks, or sticky residue on your walls; Command Picture Hanging Strips by 3M™ are easy to use and help keep your walls looking beautiful
  • No Tools Required- Hang picture frames, wall art, mirrors, wall clocks, signs, dry erase boards, holiday decorations, and other home decor where you want without nails or a hammer
  • Strong And Versatile- Command Picture Hanging Strips hold strongly on a variety of surfaces including painted walls, metal, painted concrete, laminate & finished wood (painted or varnished: shiplap, cabinets, or doors), tile, glass and other smooth surfaces
  • Removes Cleanly- Redecorate when inspiration strikes. These picture hangers leave no sticky adhesive behind. Perfect for your dorm, apartment, home, and office
  • Our Strongest Hold with 40% more adhesive holding power compared to Command Large Picture Hanging Strips


PRICE
$230.40  Sold in packages of 24 / $9.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4
Height2-3/4 in
Weight Capacity10
SizeMedium in

Product Details

TypeHanging Strips
MaterialFoam
Package Quantity12 Pair
DescriptionPicture Hanging Strips
ColorWhite
Series17204-12ES
Manufacturers Part Number7100278448
BrandCommand