S-Hook - 2" L x .148" Thick - Stainless Steel - Plain - USA - G.L. Huyett SHKS-009 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
S-Hook - 2" L x .148" Thick - Stainless Steel - Plain - USA - G.L. Huyett SHKS-009
The basic and versatile "S" shape allow these fasteners to be used in light duty applications for temporary hanging and connections. They come in a variety of styles to suit many purposes.
Model is sold in Packs of 25, the minimum order is 7 packs, for a total of 175 pieces
The basic and versatile "S" shape allow these fasteners to be used in light duty applications for temporary hanging and connections. They come in a variety of styles to suit many purposes.
Model is sold in Packs of 25, the minimum order is 7 packs, for a total of 175 pieces
PRICE
$34.00 Sold in packages of 25 / $1.36 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Hooks Opening | 0.45" |
| Wire Thickness | 0.148" |
| Diameter | 0.62 in |
Product Details
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | SHKS-009 |
| Brand | G.L. Huyett |
Compliance & Certifications
| RoHS Compliant | Yes |