TPI Forced Air Cabinet Unit Heater 6333D054833B30D0F - 5000/3000W 480V 3 PH
Write a Review
|
Questions & Answers (0)
Product Description
FAN FORCED CABINET UNIT HEATERS
Cabinet unit heaters are ideal for commercial and institutional applications including stores, schools, offices, churches and more. Cabinet heaters can be wall or ceiling mounted on semi-recessed or fully recessed surfaces. Unit heaters can be rotated during installation to achieve up flow or down flow configurations. Grill section can be field reversed to change intake or output air direction. These electric heaters are made using 18 gauge steel housing with a beige powder coat finish. Fan forced heaters are powered using 1-speed shaded pole, permanently lubricated fan motors that are built to last; Cabinet unit heaters feature a built-in thermostat with 50-90° F temperature range. Heat output and fan speeds are controlled independently. Thermostat can be bypassed to use a remote wall thermostat. Unit heaters feature steel sheath finned tubular elements, 24V transformer and relay, disconnect switch, fan delay switch and replaceable dust filter. Removable fan and element decks allow easy maintenance. Wall heaters feature full-length capillary automatic reset thermal protection with secondary manual reset to prevent overheating. Cabinet measures 9-1/2"D x 25"H. UL listed and CSA approved. 1 Year Limited Warranty.
Cabinet unit heaters are ideal for commercial and institutional applications including stores, schools, offices, churches and more. Cabinet heaters can be wall or ceiling mounted on semi-recessed or fully recessed surfaces. Unit heaters can be rotated during installation to achieve up flow or down flow configurations. Grill section can be field reversed to change intake or output air direction. These electric heaters are made using 18 gauge steel housing with a beige powder coat finish. Fan forced heaters are powered using 1-speed shaded pole, permanently lubricated fan motors that are built to last; Cabinet unit heaters feature a built-in thermostat with 50-90° F temperature range. Heat output and fan speeds are controlled independently. Thermostat can be bypassed to use a remote wall thermostat. Unit heaters feature steel sheath finned tubular elements, 24V transformer and relay, disconnect switch, fan delay switch and replaceable dust filter. Removable fan and element decks allow easy maintenance. Wall heaters feature full-length capillary automatic reset thermal protection with secondary manual reset to prevent overheating. Cabinet measures 9-1/2"D x 25"H. UL listed and CSA approved. 1 Year Limited Warranty.
PRICE
$4,459.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 9-1/2 in |
| Height | 25 in |
| Weight | 99 lbs |
Product Details
| Type | Cabinet Fan Forced Heater |
| CFM | 230/250 CFM |
| Color | Brown |
| Amperage | 4.6/7.8 A |
| Mounting Location | Wall, Ceiling |
| Wattage | 3000/5000 W |
| Voltage | 480 V |
| Watts High | 5000 W |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | 6333D054833B30D0F0 |
| BTU | 10239/17100 BTU |
| Discharge | Horizontal or Vertical |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |