- Material: Stainless Steel Housing
- Length: 124" Cord | 3150 Mm Cord
- Height: 1/2" Led Digital Display | 13 Mm Led Digital
- Display
- Voltage: 120 V Ac
- Includes: Mounting Hardware & Cord W/ Transformer
- Type: 1 Second To 18 Hour Countdown | 8 Chann
Allpoints 1711119 Timer, 1 Function, 8Ch, Merlin For Prince Castle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,739.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 740-T8 |
| Amperage | 0.83 A |
| Type | Switch, Timer |
| Voltage | 120VAC V |
| Color | Silver/Blue |
| Brand | Prince Castle |