Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nu-Vu

Model # :WBB2952212

MPN #: 252-1019

Allpoints 2361013 Timer, 60 Min, 220V, 60 Hz For Star Manufacturing

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 3 1/8" | 79 Mm
  • Width: 2 1/8" | 54 Mm
  • Voltage: 125/250 V Ac
  • Amp: 15/25
  • Includes: # 236-1002 Knob, 27" Braided Lead, (2) Screws
  • Depth: 2 3/16" | 56 Mm
  • Instructions Included: Y
  • D Stem: .187"
PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number252-1019
Amperage15, 25 A
TypeSwitch, Timer
Voltage125, 250VAC V
ColorMulti-colored
BrandNu-Vu