Command Damage-Free Hanging-holds strongly, removes cleanly. Dress up your walls with sleek and stylish hooks. From sophisticated to fun and playful, Command Decorative Hooks give you options for every room in your home. And forget about nails, screws and tacks. These hooks are easy to hang, support a surprising amount of weight and keep your surfaces looking beautiful. The included adhesive strips stick to many surfaces: tile, wood, metal, painted surfaces and more, but they also remove cleanly, leaving no holes, marks, sticky residue or damage behind. Remove and reuse your hooks again and again!
Command™ Traditional Hook 17053BN, Large, Brushed Nickel, 1 Hook/Pack - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$558.00 Sold in packages of 24 / $23.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5 lbs |
| Size | Large in |
Product Details
| Mounting Location | Adhesive |
| Material | Plastic |
| Package Quantity | 1 Hook/2 Strips |
| Description | Decorative Hooks |
| Color | Silver |
| Brand | 3M |