L.H.Dottie® Screw Eye, Low Carbon Steel, #4, 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Screw Eyes are manufactured from Low Carbon Steel with a closed circular eye on one end and a gimlet point lag threaded screw on the other. They are the ideal fastener of choice when attaching cables and ropes to surfaces. It is suggested that a pilot hole slightly smaller than the diameter of the screw be used to prevent splitting or snapping. It features Zinc plated steel, Gimlet point for use in wood.
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 |
| Width | 5/8 in |
| Height | 5/8 in |
| Size | 5/8 x 2-3/16 in |
Product Details
| Type | Screw Eye |
| Material | Steel |
| Package Quantity | 50 |
| Description | Screw Eye |
| Manufacturers Part Number | SE2 |
| Brand | L.H.Dottie |