Features:
- Ready-made for fast assembly, no cutting or welding
- Galvanized, non-skid steps and platform
- Designed to meet OSHA standards
- Distributed load capacity of 125 lbs. per square foot
Weights & Dimensions
| Length | 128 in |
| Width | 42-1/2 in |
| Height | 76 in |
| Weight Capacity | 125 Lbs Per Sq Ft lbs |
| Weight | 502 lbs |
| Thread Width | 30 in |
| Tread Depth | 7-1/4 in |
| Vertical Clearance | 32-1/2 in |
Product Details
| Number of Steps | 4 |
| Color | Silver |
| Material | Steel |
| Manufacturers Part Number | 1730B04 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |