Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Equipto

Model # :WBB2243420

MPN #: 1724B06

Equipto 1724B06 Cross Over Bridge, 36-1/2' Overall Width, 6 Stairs

Product Description
Prefabricated crossover bridges provide safe walkways over conveyors, ducts, pipes and other obstacles. Use them for observation platforms - in plants or out in the field.

Features:
  • Ready-made for fast assembly, no cutting or welding
  • Galvanized, non-skid steps and platform
  • Designed to meet OSHA standards
  • Distributed load capacity of 125 lbs. per square foot


PRICE
$3,719.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length168 in
Width36-1/2 in
Height93 in
Weight Capacity125 Lbs Per Sq Ft lbs
Weight573 lbs
Vertical Clearance49-1/2 in

Product Details

Number of Steps6
MaterialSteel
ColorSilver
Manufacturers Part Number1724B06
BrandEquipto

Warranty

WarrantyLifetime Limited