OSHA Stairways - Galvanized steel stairway systems for safe, convenient access to all levels, completely pre-fabricated for quick assembly; one third the cost of building your own from structural steel; over 30 sizes designed to meet OSHA federal standards; heights from 3' 1o 12'3" with four different tread widths available; non-skid perforated galvanized grating; indoor or outdoor use; temporary or permanent
Equipto 1730S12 OSHA Stairway 30" Width, 12 Stairs
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 42 in |
| Height | 113 |
| Weight Capacity | 125 Per Sq. Ft. lbs |
| Weight | 404 lbs |
Product Details
| Number of Steps | 12 |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 1730S12 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | OSHA |
Related Products
The Fortress® OSHA Stair System provides temporary or permanent access and can be configured to fit many different applications, allowing the flexibility needed to accommodate virtually any layout or lot configuration. Available in two sizes, this durable, aluminum stair system can be used in all weather conditions and is built to take on the rigors of high-traffic use. Also available for the Fortress® Stair is an optional, easy-to-install canopy for rain, sun, and snow protection. Highest adjustability in the industry. 3-step adjusts from 23" to 34" (OSHA compliant at 25-1/2" and 34") ...
Bluff 36" IBC Stairway, STAIR36I-10-67 Because your elevation transition needs are specific to your worksite and operation systems, Bluff Manufacturing starts its product planning with an assessment of your specific application and accessibility objectives. Professional design engineers will develop a plan for integration into your existing structures or provide for a new, freestanding installation. Bluff stairway systems are in strict compliance with building code requirements. Manufactured with structural steel, a bolt together design ensures maximum strength and rigidity. Stairway ...
Wildeck® IBC Stair Closed Tread With Open Riser 36" Wide, 8' Clearance Wildeck custom, structural steel stairways and landings are available to fit existing, new, or freestanding mezzanine installations. Features: Factory welded stairs for strength and minimum installation time Bolted knockdown assemblies available internal and external stairway designs Intermediate landings (required for deck heights exceeding 12 ft.) Available with or without top platforms Meet OSHA and ADA requirements for maximum safety and performance Standard stair railings are welded assemblies securely bolted to ...
These stair ladders feature alternating steps to offer a shorter span than traditional step ladders. Step ladder is made with welded steel for strength. Handrails and dual safety chains provide operator safety. Formed steel steps have raised surfaces for improved traction. Overall 23""W. High visibility yellow powder coat finish. Easy assembly.
Wildeck® OSHA Stair Closed Tread With Open Riser 36" Wide, 9' Clearance Wildeck custom, structural steel stairways and landings are available to fit existing, new, or freestanding mezzanine installations. Features: Factory welded stairs for strength and minimum installation time Bolted knockdown assemblies available internal and external stairway designs Intermediate landings (required for deck heights exceeding 12 ft.) Available with or without top platforms Meet OSHA and ADA requirements for maximum safety and performance Standard stair railings are welded assemblies securely bolted to ...