Equipto 1530X06 Ship Cross Over, 35" Overall Width, 6 Stairs
Write a Review
|
Questions & Answers (0)
Product Description
Ship Cross Over, 35" overall width, 6 stairs. ready made for fast assembly - no cutting or welding. Distributed load capacity of 125 lb. per square foot. Galvanized. Made in USA.
PRICE
$2,099.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
| Width | 35 in |
| Height | 65 in |
| Weight Capacity | 125 Per Sq. Ft. lbs |
| Weight | 339 lbs |
| Thread Width | 30 in |
Product Details
| Number of Steps | 6 |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 1530X06 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |