Brady® RipTag Safety Tag Roll Do Not Operate, 3"W x 5.75"H, 100/Roll
Write a Review
|
Questions & Answers (0)
Product Description
The RipTag Safety Tag Roll gives you a complete system for tagging hazardous areas in your facility so you can keep employees safe.
PRICE
$82.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
Product Details
| Type | Lockout Tagsout Tags |
| Material | Polyester |
| Package Quantity | 100 |
| Description | Safety Tag Roll |
| Color | Multi-colored |
| Manufacturers Part Number | 150503 |
| Brand | Brady |