Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245199

MPN #: S297

Master Lock® Safety "Do Not Operate" Maintenance Tag, English, Pkg Qty 100, S297

Product Description
The Master Lock No. S297 English safety maintenance tags feature a laminated material that withstands extreme environments and a compact size that allows for application in virtually any area. The attachment hole accepts up to 9/32in shackle diameter for a hassle free application; no zip tie needed! These OSHA compliant tags are customizable with name, department and expected completion date.

Features:
  • Maintenance Tag, English
  • 1-1/4in (140mm) high x 5-1/2in (32mm) wide
  • Accepts safety padlock shackles up to 9/32in (7.14mm)
  • Complies with OSHA's lockout tagout standard
  • Durable laminated material withstands extreme environments
  • Attach to your personal padlock - hassle free, no zip tie needed
  • Customize with name, department, expected completion
  • 1 bag with 100 tags
PRICE
$40.67

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height5-1/2 in

Product Details

TypeSafety Maintenance Tags
MaterialLaminated
Language(s)English
Package Quantity100
DescriptionDo Not Operate
ColorMulti-colored
Manufacturers Part NumberS297
BrandMaster Lock