Brady® BatteryBlock Cable Lockout-Small; 24 PK, ABS Plastic, Red, 1/4' Cable Length
Write a Review
|
Questions & Answers (0)
Product Description
Get easy prevention of an accidental battery connection during your service projects on commercial vehicles with the BatteryBlock Battery Cable Lockout.
PRICE
$389.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Width | 2-7/8 in |
| Height | 1-3/8 in |
| Cable Length | 1/4 ft |
| Cable Diameter | 15/16" |
Product Details
| Assembly Required | No |
| Type | Cable Lockout |
| Color | Red |
| Cable Material | Plastic |
| Material | ABS Plastic |
| Description | Battery Cable Lockout |
| Package Quantity | 24 |
| Manufacturers Part Number | 150822 |
| Brand | Brady |