Features:
- Great for box sealing and splicing
- Polypropylene tape with an acrylic adhesive
This product will be restocked soon
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2 mil |
| Tensile Strength | 40 |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Clear |
| Application Temperature Range | 20-80 °F |
| Tape Duty | Heavy |
| Material | Polypropylene |
| Description | Cold Temperature Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T902311S6PK |
| Percent Elongation | 125 |
| Brand | Scotch |