Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :T9FB2347131

MPN #: J20-CMY

Brady® J20 Ink Cartridge, Cyan/Magenta/Yellow, Ink Jet

Product Description
Ink Cartridge for BradyJet J2000 Label Printer

PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Depth3-7/8 in
Height2-13/16 in
Weight0.2 lbs

Product Details

TypeInk in Cartridge
For Use WithBradyJet J2000 Color Label Printer
Print Color FamilyTri-Color
EOM/CompatibleNo
Package Quantity1
DescriptionInk Cartridge
Manufacturers Part NumberJ20-CMY
Page Yield500
BrandBrady