Brother® LC1033PKS, LC-103, Innobella High-Yield Ink, 600 Page-Yield, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Innobella™ ink technology, fade-resistant but colorfast, providing high quality print with vivid colors and better definition. All genuine Brother® printer supplies are designed as part of an entire printing system and are designed with Brother products in mind, to provide a superior degree of quality. Genuine Brother® ink is the result of extensive research and development of over 100 different elements.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-2/3 in |
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 3 |
| Description | Innobella High-Yield Ink, 600 Page-Yield, 3/Pack |
| Manufacturers Part Number | LC1033PKS |
| For Use With | Brother® MFC-J4310DW, J4410DW, J4510DW, J4610DW, J4710DW, J |
| Print Color Family | Tri-Color |
| Page Yield | 600 |
| Brand | Brother |