Brady® J20 Ink Pads, Gray
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | J20-PAD |
| Type | Printer Accessory |
| Description | Ink Pads |
| Color | Gray |
| Brand | Brady |
Related Products
Easy-to-change snap-in, snap-out cartridge. For Two-Color Word Daters, sold separately. Ink Pad Type: Replacement; Refill(s) For: COS01113; COS011030; Ink Color(s): Blue; Red. Larger Quantity Quotes Available. Please call 1-888-978-7759.
The QuickSleeve Handheld Sleeve Applicator is an intuitive multi-tool that is designed to help you quickly apply sleeves on to wires. Save time and Money with increased sleeve application output. Complete label application and wire termination with the four slanted tubes and terminal block-sized screwdriver. See easily in low-lit conditions using the built-in LED flashlight. Comfortable for all-day use with ergonomic design. Compatible with 0.0094", 0.12':, 0.187" and 0.250" size sleeves from Brady®.
PLA 3D Printer Crystal Filament, 1.75mm, 0.75 kg, Yellow For the clear-cut transparent look for your models, the SimplePrint Crystal PLA extrudes smoothly for perfect prints. This premium PLA 3D printer filament for transparent prints, has four color options available. PLA (Poly Lactic Acid) is an ideal 3D printing filament to use in 3D printers. It's a biodegradable polymer derived from 100% renewable resources.
Designed to work flawlessly with your label maker every time. Replaces the need for inconvenient batteries. Thin size allows for better storage abilities and easier transportation. Provides exceptional overvoltage protection, ensuring the safety of your equipment. For use with: DYMO® 1000, 1000 Plus, 4500; LabelMANAGER 100, 150, 160, 200, 300, 350, 400, 450, PC II; LabelPOINT 200, 250, 300, 350; LetraTAG Plus LT100H
SimplePrint PLA Max (Safer Alternative to ABS) is a superior alternative to ABS plastic filament. Superior tensile and ductile strength. Perfect print bed adhesion without the need for temperature controlled chamber or heated bed print bed plate. PLA (Poly Lactic Acid) is an ideal 3D printing filament to use in 3D printers. It's a biodegradable polymer derived from 100% renewable resources. No hazardous fumes or print warping.