Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2280588

MPN #: QS

QuickSleeve Handheld Sleeve Applicator

Product Description
The QuickSleeve Handheld Sleeve Applicator is an intuitive multi-tool that is designed to help you quickly apply sleeves on to wires. Save time and Money with increased sleeve application output. Complete label application and wire termination with the four slanted tubes and terminal block-sized screwdriver. See easily in low-lit conditions using the built-in LED flashlight. Comfortable for all-day use with ergonomic design. Compatible with 0.0094", 0.12':, 0.187" and 0.250" size sleeves from Brady®.

PRICE
$87.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTool
MaterialPlastic,Steel
Package Quantity1
DescriptionSleeve Applicator
ColorBlack
Manufacturers Part NumberQS
BrandBrady