Features:
- Blade retracts through an automatic spring mechanism
- Die-cast alloy body
Weights & Dimensions
| Length | 6-11/16 in |
| Blade Width | 11/16 in |
Product Details
| Style | Retractable |
| Type | Utility Knife |
| Grip Style | Die cast |
| Package Quantity | 1 |
| Description | Safety Utility Knife with Retractable Blade |
| Features | Retractable |
| Color | Silver |
| Blade Type | Safety |
| Manufacturers Part Number | 017720040 |
| Brand | Beta |