Features:
- Interior blade storage
- Sturdy aluminum frame
Weights & Dimensions
| Length | 4-15/16 in |
| Blade Width | 11/16 in |
Product Details
| Style | Retractable |
| Type | Utility Knife |
| Grip Style | Die cast |
| Package Quantity | 1 |
| Description | Utility Knife with Retractable Blade |
| Features | Retractable |
| Color | Silver |
| Blade Type | Trapezoid |
| Manufacturers Part Number | 017720006 |
| Brand | Beta |