Beta 1130BMX 7-1/4" Multi-Purpose Shears, Straight Stainless Steel Blade with Microteeth
Write a Review
|
Questions & Answers (0)
Product Description
The 1130BMX heavy duty shears feature straight stainless steel blades with microteeth. They operate with a spring mechanism and there are handy blades on the handle for stripping wires. These multi-purpose shears are great to set patterns, for shaping and for finish work, or even just for basic trimming and cutting. These multi-use scissors measure 7-1/4" long with 2-3/8" long blades.
PRICE
$28.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 |
| Blade Length | 2-3/8 in |
Product Details
| Type | Multi-Purpose Shears |
| Handle Material | Bi-Material |
| Description | Multi-Purpose Shears |
| Manufacturers Part Number | 011300002 |
| Blade Material | Stainless Steel |
| Brand | Beta |