Features:
- 9.5 base curve offers great wrap around protection
- Anti-fog lens
- Hard coated polycarbonate lens offers 99% UV protection
- Meets the requirements of ANSI Z87.1 - High Impact rated
- Priced per each pair, sold in case quantity of 12 pairs
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Type | Frameless Safety Glasses |
| Frame Style | Frameless |
| Polarized | No |
| Nose Pad | No |
| Lens Color Family | Gray |
| Frame Color Family | Pink |
| Adjustable Temple | No |
| Series | Lucy |
| Diopter | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Smoke |
| UV Protection | No |
| Anti Fog | Yes |
| Description | ERB 17513 Lucy Fashionable & Frameless Ladies Eyewear |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
| Manufacturers Part Number | 17947 |
| Indoor/Outdoor | Outdoor |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - High Impact |