Features:
- Brown metallic frame, with gray flash mirror lens
- Rubber tipped temples and padded nose pads
- Retail Ready
- Meets ANSI Z87.1 - High Impact
Product Details
| Type | Full Frame Safety Glasses |
| Frame Style | Full Frame |
| Polarized | No |
| Nose Pad | Yes |
| Lens Color Family | Gray |
| Frame Color Family | Brown Metallic |
| Adjustable Temple | No |
| Series | FREERIDE |
| Metal Detectable | No |
| Diopter | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| UV Protection | Yes |
| Anti Fog | No |
| Description | ERB Free Ride Safety Glasses |
| Package Quantity | 12 |
| Frame Material | PC Impact |
| Manufacturers Part Number | 17582 |
| Foam Padding | No |
| Indoor/Outdoor | Indoor |
| Side Shields | No |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - High Impact |