Features:
- Temple arms molded with side shields for maximum eye protection
- Features unique spring-loaded flip window
- Clear lens provide eye protection when the flip plate is in the up position
- Special hard coat treatment prevent scratching
Product Details
| Type | Safety Glasses |
| Frame Style | Full Frame |
| Polarized | No |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Black |
| Adjustable Temple | No |
| Application | Industrial, Welding, Cutting |
| Series | X35 Safety Glasses |
| Metal Detectable | No |
| Strap Included | No |
| Hard Coat | Yes |
| Material | Polycarbonate |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | Yes |
| Anti Fog | No |
| Description | Clear Lens Safety Glasses |
| Package Quantity | 1 |
| Manufacturers Part Number | S72903 |
| Side Shields | Yes |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + High Impact Standards, CE 166 |