Quantum Partition Wall System WS-PM36HC Louvered Panel Frame For Wall Frame Starter Unit, 36"W
Write a Review
|
Questions & Answers (0)
Product Description
Add Louvered Panel Frame to complete teh Wall Frame Starter Unit. Customize your PARtition Hanging Baskets and Systems with these Quantum PARtition accessories. Uniquely designed for high visibility and easy access while maximizing your wall storage area.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Type | Louvered Panel Frame |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | WS-PM36HC |
| Brand | Quantum Storage Systems |