Global Industrial
Model # :WBB3233512
Global Industrial 18-1/2" Square Stackable Resin Side Table, White, 8/Pack
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easily stackable for compact storage
✓ Marine-grade resin provides strong protective barrier against water and moisture
✓ Enhanced, chip-resistant and impact-resistant resin table edges
The white Global Industrial Square Stackable Resin Side Tables easily pair with outdoor furniture lounge chairs and upright chairs to complete a relaxing outdoor retreat, from resort pool sides to hotel patios. The reinforced stackable design of each table ensures quick setup and storage to easily create or clear an area. Thick and durable marine-grade resin blocks moisture absorption, making it suitable for poolside areas. Weatherproof and resistant to UV rays, saltwater, chlorine, and suntan oils. Superior durability, reinforced support, and UV-resistance. Side table features radial edges with an impact-resistant and chip-proof seal. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Set of eight tables. Meets ASTM standards. Fully assembled. 1-Year Limited Warranty.
✓ Marine-grade resin provides strong protective barrier against water and moisture
✓ Enhanced, chip-resistant and impact-resistant resin table edges
The white Global Industrial Square Stackable Resin Side Tables easily pair with outdoor furniture lounge chairs and upright chairs to complete a relaxing outdoor retreat, from resort pool sides to hotel patios. The reinforced stackable design of each table ensures quick setup and storage to easily create or clear an area. Thick and durable marine-grade resin blocks moisture absorption, making it suitable for poolside areas. Weatherproof and resistant to UV rays, saltwater, chlorine, and suntan oils. Superior durability, reinforced support, and UV-resistance. Side table features radial edges with an impact-resistant and chip-proof seal. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Set of eight tables. Meets ASTM standards. Fully assembled. 1-Year Limited Warranty.
PRICE
$164.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 16 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accent Table |
| Frame Color Family | White |
| Color | White |
| Table Top Color Family | White |
| Stackable | Yes |
| Material | Concrete |
| Package Quantity | 8 |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | B3233512 |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Top Material | Resin |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |