Sky outdoor side table. Commercial grade polypropylene construction makes it strong and durable. Perfect for heavy use areas like patios, balconies, pool sides. Table top has pinholes that helps with rain water drainage and creates a modern look. Resin table is resistant to UV, suntan oils, saltwater and chlorine. Easy assembly required.
Siesta Sky 24" Outdoor Resin Side Table, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 19-5/8 in |
| Height | 15-3/4 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accent Table |
| Frame Color Family | Yellow |
| Color | Yellow |
| Table Top Color Family | Yellow |
| Style | Modern |
| Material | Resin |
| Package Quantity | 1 |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP109-YEL |
| Collection | Sky |
| Shape | Rectangular |
| Top Material | Resin |
| Brand | Siesta |
Warranty
| Warranty | 1 Year yr |