Features:
- Solid design for maximum stability
- Compatible with Powered Stair Climbers
- Supports a variety of load types
Weights & Dimensions
| Length | 18-13/16 in |
| Width | 9-3/8 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Nose Plate |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 930084 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |