Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB2321141

MPN #: 930114

DC Battery Charger with Mounting Plate 930114 for Magliner® Powered Stair Climbing Hand Trucks

Product Description
Magliner In-Transit DC Battery Charger with Mounting Plate. This type of charger is optional and conveniently charges the Powered Stair Climber battery using the vehicle's lighter. To charge, the battery must be removed from the Powered Stair Climber and properly positioned on the mounting plate. The green light by itself indicates the power is on. The other three lights indicate the level of charge: 1) Green- battery is fully charged, but is still being trickle charged to compensate for the internal loss of capacity when battery is not in use. 2) Yellow- battery is 70-80% charged and is trickle charging. 3) Red- battery is discharged and is charging fast.

PRICE
$389.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth7 in
Height4 in
Weight2 lbs

Product Details

Assembly RequiredNo
Manufacturers Part Number930114
BrandMagliner

Warranty

Warranty1 yr