Southwire 55667623 18-Gauge, GPT Primary Auto Wire, Blue - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
18-16 CU GPT PRIMARY AUTO WIRE BLUE
Applications
Southwire's GPT is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60 volts DC(25 volts AC) or less in surface vehicle electrical systmes. Type GPT is ideal for nominal applications with limited exposure to fluids and physical abuse experienced during the operation of cars, boats, trucks, buses, tractors, trailers, etc.
Specifications
SAE International Surface Vehicle Standard J-1128.
Construction
Southwire's GPT is manufactured using fully annealed stranded bare copper conductors with premium-grade abrasion, chemical and moisture resistant color-coded Polyvinyl Chloride (PVC) insulation.
Applications
Southwire's GPT is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60 volts DC(25 volts AC) or less in surface vehicle electrical systmes. Type GPT is ideal for nominal applications with limited exposure to fluids and physical abuse experienced during the operation of cars, boats, trucks, buses, tractors, trailers, etc.
Specifications
SAE International Surface Vehicle Standard J-1128.
Construction
Southwire's GPT is manufactured using fully annealed stranded bare copper conductors with premium-grade abrasion, chemical and moisture resistant color-coded Polyvinyl Chloride (PVC) insulation.
PRICE
$44.50 Sold in packages of 2 / $22.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Gauge | 18 ga |
Product Details
| Package Type | Spool |
| Wire Type | Primary |
| Color | Blue |
| Manufacturers Part Number | 55667623 |
| Brand | Southwire |