- Battery Connectors Right/Left Elbow
- Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
- 25 times better than SAE conductivity standard, J163 and J1811
- Permanent, indelible, readable gauge and polarity stamped on clamp
- Quick Connectors are listed by UL (ULSTD 486A) & CUL , when applied with Quick Cable HexCrimptools 4255, 4255M, 4255R & 4255MR (standard and ratchet versions)
- Fasteners included
- Made in North America
- Kits and Assortments are available
Quick Cable 230300-100 Black General Purpose Primary Wire, 16 Gauge, 100 Ft
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.00
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Gauge | 16 ga |
Product Details
| Material | Copper |
| Package Quantity | 100 FT/RL |
| Description | Black General Purpose Primary Wire |
| Color | Black |
| Manufacturers Part Number | 230300-100 |
| Brand | Quick Cable |