This 150 lb. stainless steel cap is manufactured from durable 304 stainless steel and is designed to securely seal the end of a threaded pipe system. Featuring female NPT threads, it provides a strong, leak resistant closure for terminating unused pipe openings or preparing lines for future expansion. The cast construction delivers consistent wall thickness, dimensional accuracy, and dependable performance in low pressure applications. Ideal for water, air, food processing, light chemical handling, and general industrial use, 304 stainless steel offers excellent resistance to corrosion, rust, and oxidation for long term durability in both indoor and outdoor environments.
MSI Products 1/8" 304 Stainless Steel Cap, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.69
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 |
| Size | 1/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Cap |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3040502 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |