Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055764

MPN #: BA9-1005424

Baileigh Industrial Manually Operated Compact Bender, 5/16" Mild Stee Cap @ 1-1/4" Stainless Steel

Product Description
Searching for an economical way to bend flat metal into radii? Look no further than this flat-bar bender.
  • Built to bend up to 5/16" x 1.25" stainless steel or .25" x 2" mild steel.
  • The MCB-650 flat steel bender comes standard with 7 die sets for flat metal: 1", 1.25", 1.5", 1.75", 2", 2.5", and 3".
  • Bends wire, rod, and bar, and other solid applications up to 200°.
  • This compact metal bender is a great investment for anyornamental or fabrication shop..
  • Covered by a 1-year parts warranty and lifetime technical support.

Recommended for : Railings, fences, gates, and hundreds of additional applications.
Questions? Call us at1-920-684-4990with any questions you have about this manual flat bar bender for sale.


PRICE
$439.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Max Lift of Beam2-1/2IN in

Product Details

StyleManual
TypeManual
Country of OriginImport
DescriptionManual Compact Bender
Manufacturers Part NumberBA9-1005424
No Load Speed3600 RPM
Operating PositionBench
BrandBaileigh Industrial